Beli crucible porcelain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Mulai

    Rp69.900

    Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Deskripsi:
    CRUCIBLE PORCELAIN WITH LIDCrucible adalah wadah yang dapat menahan suhu yang sangat tinggi dan digunakan untuk produksi logam, kaca, dan pigmen serta sejumlah proses laboratorium modern.Cawan Crucible dengan tutup
    atribut:
    • Material: Porcelain
  2. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  3. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp349.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 50
    • Diameter (mm): 53
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 43
    • Product Type: Crucible
  4. Non Brand Local Crucible Porcelain
    Mulai

    Rp45.900

    Non Brand Local Crucible Porcelain
    atribut:
    • Material: Heat resistant ceramic
  5. AS ONE Porcelain crucible, tall type with lid
    Mulai

    Rp119.900

    AS ONE Porcelain crucible, tall type with lid
    Deskripsi:
    *If you would like to add an additional lid, please choose from the porcelain crucible lids (product number: 4-4479-01 to 10).
    atribut:
    • Chemical composition: SiO2/44.63%,Al2O3/49.29%
    • Heat Resistance Temperature (°C): 1000
  6. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp189.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 5
    • Diameter (mm): 24
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 20
    • Product Type: Crucible
  7. Tokyo Glass Kikai (TGK) Crucible B Type (Cawan Lebur)
    Mulai

    Rp269.900

    Tokyo Glass Kikai (TGK) Crucible B Type (Cawan Lebur)
    Deskripsi:
    ACE-S Alumina Porcelain / Alumina Purity:> 97% Good acid resistance, alkali resistance, corrosion resistance, etc. In addition, AEC-S quality alumina crucible is a product that has improved the number of uses and crack occurrence rate by 50%.
    atribut:
    • Product Code: 96303
  8. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  9. Batavialab Fumehood Steinless
    Mulai

    Rp61.999.900

    Batavialab Fumehood Steinless
    Deskripsi:
    Inside wall Stainless steel 304Sliding door vertical tempered glass 5mmWork top table Stainless steel 3041 Set Outlet Water Tap Control, Sink & Bottle TrapWorking lamp for lightingPiping for ducting system
    atribut:
    • Material: Stainless Steel 304
    • Electromotor (Hp): Blower 0.5
    • Speed (rpm): 2800
    • Phase: 1
  10. TRUSCO Porcelain C-shaped crucible 50ml Standard C3
    Mulai

    Rp349.900

    TRUSCO Porcelain C-shaped crucible 50ml Standard C3
    atribut:
    • Capacity (ml): 50
    • Heat Resistance Temperature (°C): 1100
    • Height (mm): 55
    • Material: Porcelain
    • Outer Diameter (mm): 45
  11. AS ONE Crucible Gooch (Cawan Lebur)
    Mulai

    Rp109.900

    AS ONE Crucible Gooch (Cawan Lebur)
    Deskripsi:
    *If you would like to use a lid, please choose from the porcelain crucible lids (product number: 4-4479-01 to 10).
    atribut:
    • Chemical composition: SiO2/44.63%,Al2O3/49.29%
    • Heat Resistance Temperature (°C): 1000
  12. OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Mulai

    Rp29.900

    OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Deskripsi:
    Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009
    atribut:
    • Material: Porcelain
  13. DAIHAN Crucible Lid Porcelain (Penutup Cawan)
    Mulai

    Rp79.900

    DAIHAN Crucible Lid Porcelain (Penutup Cawan)
    Deskripsi:
    -Easy to Recognize Each Sample by Marked Number-Glazed In- & Out-side (Except Out Side Bottom Surface and Rim)-High Chemical Resistance to Acids and Alkalis Except for Hydrofluoric Acid
  14. AS ONE Crucible Magnetic B Type (Cawan Lebur)
    Mulai

    Rp71.900

    AS ONE Crucible Magnetic B Type (Cawan Lebur)
    atribut:
    • Chemical composition: Al2O3; 44%, SiO2; 46
    • Heat Resistance Temperature (°C): 1100
  15. DAIHAN Crucible Porcelain Medium Form Only (Cawan Lebur)
    Mulai

    Rp66.900

    DAIHAN Crucible Porcelain Medium Form Only (Cawan Lebur)
    Deskripsi:
    -Easy to Recognize Each Sample by Marked Number-Glazed In- & Out-side (Except Out Side Bottom Surface and Rim)-High Chemical Resistance to Acids and Alkalis Except for Hydrofluoric Acid
  16. Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur)
    Mulai

    Rp109.900

    Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur)
    Deskripsi:
    Grafit crucible ini terbuat dari grafit high purity yang berkualitas tinggi sehingga tahan temperatur hingga 1500 derajat celcius. Walaupun dituang logam dengan temperatur yang tinggi cetakan grafit ini sangat stabil dan tidak akan pecah.Grafit crucible ini umum digunakan dalam proses smelting/pemurnian logam mulia seperti emas, perak maupun logam lain seperti baja, aluminium, timah,tembaga,dll. Selain itu grafit juga dipergunakan dalam proses casting metal padaindustri.Karena terbuat dari high purity graphite crucible ini memiliki karakteristik.
    atribut:
    • Density (g/cm³): 1.82
    • Compression Strength (MPa): 60
    • Flexural Strength (MPa): 40
    • Graphite Material: High Purity Graphite 99.95% graphite
    • Porosity (mm): ≤0.0043
    • Ash Max (%): 0.05
    • Resistance (μΩm): 12
  17. NEST Film PCR Sealing (Film Penutup PCR)
    Mulai

    Rp999.900

    NEST Film PCR Sealing (Film Penutup PCR)
    Deskripsi:
    PCR Sealing Films With ISO9001&13485 certified, PCR Sealing Films are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
    atribut:
    • Size (mm): 146x81
    • Color: Transparent
    • Temperature (°C): -20 to 110
  18. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp369.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 100
    • Diameter (mm): 76
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 46
    • Product Type: Crucible
Daftar Harga crucible porcelain Terbaru November 2026
Non Brand Crucible Porcelain with Lid (Cawan Lebur)Rp69.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900
CHEMGLASS Crucible & Heating BowlRp349.900
Non Brand Local Crucible PorcelainRp45.900
AS ONE Porcelain crucible, tall type with lidRp119.900
CHEMGLASS Crucible & Heating BowlRp189.900
Tokyo Glass Kikai (TGK) Crucible B Type (Cawan Lebur)Rp269.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp43.999.900
Batavialab Fumehood SteinlessRp61.999.900
TRUSCO Porcelain C-shaped crucible 50ml Standard C3Rp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)